19 IN. CANTILEVER SHELF
Mfr # 714884
Zoro # G415806577
product price: $50.39
/eaKey Features
Form Factor
Rack-mountable
Length
11.8 in
Static/Stationary Weight Capacity
55.12 lb
Material
Steel
Color
Jet Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714884
Zoro #
G415806577
UPC #
766623714884
Country of Origin
China
Dimensions
Length
11.8 in
Height
1.8 in
Width
19 in
Rack Width
19 in
Rack Height
1U
Details
Form Factor
Rack-mountable
Static/Stationary Weight Capacity
55.12 lb
Material
Steel
Color
Jet Black
Package Contents
19" Cantilever Shelf, Set of four cage nuts
Item
Rack Shelf
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.