Zoro Homepage

19 IN. WALL MOUNT 2-POST OPEN FRAME NETWORK RACK, 6U

  • Mfr # 716178

  • Zoro # G814907745


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Steel, SPCC
Width
19.7 in
Depth
17.7 in
Height
14.2 in
Package Contents
19" Wall Mount Open Frame Network Rack, 6U, Front-Hinged Swing Frame, 20 x 10-32 UNF Screws, 20 x 10-32 UNF Cage Nuts, 20 x Plastic Washers, 24 x M4 8mm Self-Tapping Screw, 8 x M5 Flat Head Screw, Assembly instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716178
Zoro #
G814907745
UPC #
766623716178
Country of Origin
China

Dimensions

Width
19.7 in
Depth
17.7 in
Height
14.2 in
Rack Height
6U

Details

Item
Rack Frame
Material
Powder Coated Steel, SPCC
Package Contents
19" Wall Mount Open Frame Network Rack, 6U, Front-Hinged Swing Frame, 20 x 10-32 UNF Screws, 20 x 10-32 UNF Cage Nuts, 20 x Plastic Washers, 24 x M4 8mm Self-Tapping Screw, 8 x M5 Flat Head Screw, Assembly instructions
Assembly Required
Yes
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
66.14 lb
Rack Post Quantity
2
Features
Tamper Resistant
Maximum Weight Capacity
66.14 lb
Rack Type
Open Frame
Color
Black
Mounting
Wall
Application
Network Equipment, Patch Panel, Switch, Equipment Rack, Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.