Zoro Homepage

19 IN. WALL MOUNT 2-POST OPEN FRAME NETWORK RACK, 9U

  • Mfr # 716185

  • Zoro # G814907776


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS), SPCC, Powder Coated Steel
Width
19.7 in
Depth
17.7 in
Height
19.4 in
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716185
Zoro #
G814907776
UPC #
766623716185
Country of Origin
China

Dimensions

Width
19.7 in
Depth
17.7 in
Height
19.4 in
Rack Width
19 in
Rack Height
9U

Details

Item
Rack Mount Frame
Material
Cold-rolled Steel (CRS), SPCC, Powder Coated Steel
Rack Type
Open Frame
Maximum Weight Capacity
66.14 lb
Rack Post Quantity
2
Static/Stationary Weight Capacity
66.14 lb
Package Contents
19" Wall Mount 2-Post Open Frame Network Rack, 9U, Cage Nut Set, Assembly material (24 x M4 * 8 mm self-tapping screw, 8 x M5 pan-head screw), Assembly Instructions
Environmentally Friendly
Yes
Application
Server, Network Equipment
Color
Black
Mounting
Wall
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.