8 X 2.5G PORT WITH 1 X SFP+ UPLINK
- Mfr # 562096
- Zoro # G622838507
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Height
1.1 in
Width
7.5 in
Voltage
120 V AC
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 562096
- Zoro #
- G622838507
- UPC #
- 766623562096
- Country of Origin
- China
- Material
- Metal
- Voltage
- 120 V AC
- Frequency
- 60 Hz
Dimensions
- Height
- 1.1 in
- Width
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.