Shop INTELLINET NETWORK SOLUTIONS
See all product information
Create Account
Audio/Video/Data Cable
- Mfr # 342551
- Zoro # G424964930
product price:Â
$
15.89
/ea
Key Features
Cable Length
100 ft
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342551
- Zoro #
- G424964930
- UPC #
- -
- Country of Origin
- China
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 6
Dimensions
- Cable Length
- 100 ft
Description
U/UTP unshielded network patch cable with RJ45 male-to-male connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.