Tripp Lite Series Cat6a 10G Molded Ultra-Slim UTP Ethernet Cable RJ45 M/M, Blue, 3 ft. 0.91 m
- Mfr # N261-UR03-BL
- Zoro # G616428349
product price:Â
$
8.25
/ea
Key Features
End 2 Connection Type
RJ-45
End 1 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
Cable Length
3 ft
Wire Size
32 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-UR03-BL
- Zoro #
- G616428349
- UPC #
- 37332256980
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- Item
- Network Cable
- Performance Category
- Category 6a
- End 1 Gender
- Male
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 32 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.