Intellinet 5-Port Gigabit Ethernet Switch, Metal (With 2 Pin Euro Power Adapter), Box - Metal

  • Mfr # 530378

  • Zoro # G314876152


product price:  $24.59
/ea

Key Features

Height
1.1 in
Color
Black
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, FCC Class B, CE
Mounting
Desktop
Includes
5-Port Gigabit Ethernet Switch, External Power Adapter, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530378
Zoro #
G314876152
UPC #
766623530378
Country of Origin
China

Dimensions

Height
1.1 in
Width
5.5 in
Length
2.8 in

Details

Item
Ethernet Switch
Color
Black
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, FCC Class B, CE
Mounting
Desktop
Includes
5-Port Gigabit Ethernet Switch, External Power Adapter, User Manual
Number of Network (RJ-45) Ports
5
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Twisted Pair Cable Standard
Category 5e
Network Technology
10/100/1000Base-T
Total Number of Network Ports
5
Media Type Supported
Twisted Pair
Power Source
Power Adapter
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Power Consumption
1.60 W
USB
No
PoE (RJ-45) Port
No
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Redundant Power Supply Supported
No
Manageable
No
Stack Port
No
Management Port
No
Mounting Type
Desktop
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.