Zoro Homepage

MH 7-IN-1 4K60HZ DOCKING STATION

  • Mfr # 153966

  • Zoro # G214873787


product price: $66.99
/ea

Key Features

OS Compatibility
ChromeOS, Windows 7, Windows 11, Windows 8.1, macOS, Android, Windows 10
Includes
Instructions
Color
Silver
Width
2.13 in
Height
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153966
Zoro #
G214873787
UPC #
766623153966
Country of Origin
China

Dimensions

Width
2.13 in
Height
0.67 in
Length
5.1 in
Cable Length
7.87 in

Details

Item
Docking Station
OS Compatibility
ChromeOS, Windows 7, Windows 11, Windows 8.1, macOS, Android, Windows 10
Includes
Instructions
Color
Silver
USB Power Delivery
100W
Connectivity Technology
Wired
HDMI
Yes
USB Type-A
Yes
Data Transfer Rate
1.25 GB/s
Memory Card Reader
Yes
Features
Plug and Play, Power Delivery Pass-through, Portable
Number of HDMI Ports
1
USB Type-C Detail
(1) USB-C 24-pin, male, (1) USB-C 24-pin, Power Delivery, female
Supported Resolutions
1920 x 1080, 3840 x 2160, 720 x 480, 1280 x 720, 720 x 576
Compatibility
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
USB Type-C
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of RJ-45 Ports
1
Number of USB Type-A Ports
2
Host Interface
USB Type C
HDMI Version
2
Number of USB Ports
4
Memory Card Supported
microSD, SD
Number of USB Type-C Ports
2
Brand Compatibility
Apple, Google
Charging Capability
Yes
Screen Mode
4K, 4K @ 60Hz, HD, Full HD, 4K UHD
Network (RJ-45)
Yes
Device Supported
Notebook/Monitor/Smartphone/Tablet/Keyboard/Mouse/Flash Drive
Ethernet Technology
Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.