Zoro Homepage

USB-C PD 6-IN-1 4K DOCKING STATION / MULTIPORT HUB

  • Mfr # 153959

  • Zoro # G414873792


product price: $58.99
/ea

Key Features

OS Compatibility
Android, Windows 10, Windows 7, macOS, Windows 11, ChromeOS, Windows 8.1
Includes
Instructions
Color
Silver
Length
5.1 in
Height
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153959
Zoro #
G414873792
UPC #
766623153959
Country of Origin
China

Dimensions

Length
5.1 in
Height
0.67 in
Width
2.13 in
Cable Length
7.87 in

Details

Item
Docking Station
OS Compatibility
Android, Windows 10, Windows 7, macOS, Windows 11, ChromeOS, Windows 8.1
Includes
Instructions
Color
Silver
Screen Mode
4K, 4K UHD, 4K @ 60Hz, HD, Full HD
Supported Resolutions
720 x 480, 1920 x 1080, 3840 x 2160, 1280 x 720, 720 x 576
Compatibility
Compatible with all USB-C DP-Alt-Mode-supported desktops, notebooks and tablets including Apple MacBook, Chromebook, Pixel and more
USB Type-C Detail
(1) USB-C 24-pin, male, (1) USB-C 24-pin, Power Delivery, female
Device Supported
Notebook/Monitor/Smartphone/Tablet/Keyboard/Mouse/Flash Drive
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
Features
Power Delivery Pass-through, Plug and Play, Portable
Number of HDMI Ports
1
HDMI
Yes
USB Power Delivery
100W
Host Interface
USB Type C
Number of RJ-45 Ports
1
Number of USB Type-C Ports
2
Number of USB Ports
5
Number of USB Type-A Ports
3
USB Type-C
Yes
Connectivity Technology
Wired
Data Transfer Rate
640 MB/s
Brand Compatibility
Google, Apple
Charging Capability
Yes
Number of USB 3.2 Gen 1 Type-A Ports
3
Network (RJ-45)
Yes
HDMI Version
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.