Shop INTEPLAST BUILDING PRODUCTS

5/8'' W.x2-5/8'' H.x8 ' L. Wht PVC Chair Rail Molding

  • Mfr # 13900800891
  • Zoro # G721879074

product price: 
$
17.29
/ea

Key Features

Color
White
Width
5/8 in
Height
2-5/8 in
Length
8 ft
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13900800891
Zoro #
G721879074
UPC #
765096986163
Country of Origin
United States

Dimensions

Width
5/8 in
Height
2-5/8 in
Length
8 ft

Details

Color
White
Material
PVC

Description

Low maintenance moldings that are resistant to moisture making them ideal for bathroom basement and other areas where moisture is a concern. Ideal for interior spaces (kitchen bathroom bedroom sunroom garage basement) and exterior spaces (porch ceilings soffits). Unique nail fin construction makes it easier to install than standard tongue and groove planking. Can be painted with 100% acrylic latex paint to match. 100% cellular PVC (polyvinyl chloride). Moisture and termite resistant. Ready to install.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.