
45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 microns, Black, 150 PK
Mfr # VALH4048K22
Zoro # G5202125
product price:Â $43.79
/pk 150, $0.29/eaKey Features
Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
19 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VALH4048K22
Zoro #
G5202125
UPC #
762935003944
Country of Origin
United States
Dimensions
Thickness
19 microns
Size
40 in x 46 in
Height
46 in
Width
40 in
Details
Capacity
45 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Black
Item
Trash Bags
Bags Per Roll
150
Package Configuration
6 Rolls of 25 Bags
Application
Can Liner
Description
Inteplast Group High-Density Commercial Can Liners Value Pack, 45 gal, 19 microns, 40" x 46", Black, 150/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.