Inteplast Group
Food Bags, 8 qt, 1 mil, 8" x 18", Clear, PK1000
Mfr # PB080418H
Zoro # G4187091
original price:
$57.25
5% off
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Plastic
- Depth 4"
- Width 8"
- Thickness 1 mil
- Color Clear
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Basket, 718 Filter (Brew) , S/S (V002A)
- GOODCOOK Pan Lasagna Nonstick 14X10 In (04011)
- TABLECRAFT Corkscrew, Winged (1225)
- SPRECHER SODA CHERRY COLA 16OZ (CHERRYCOLA16OZ)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- INTEPLAST GROUP Produce Bags, 9 microns, 12" x 20", Clear, PK3500 (PHMORE20NS)
- INTEPLAST GROUP Get Reddi Freezer Food Storage Bags, 0.5 mil, 27"x37", Natural, PK200 (PBR37-HD)
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000 (PB060315)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- INTEPLAST GROUP Food Bags, 16 oz, 0.68 mil, 4" x 8", Clear, PK1000 (PB040208)
- ZIPLOC Ziploc Value Pack qt. Freezer Bag, PK342 (00381)
- Inteplast Group Food Bags