Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Black, 1000 PK

  • Mfr # WSL2424LTK

  • Zoro # G5205180


product price: $42.95
/pk 1000, $0.04/ea

Key Features

Capacity
10 gal
Strength Rating
Light-Duty
Material
Linear Low-Density Resin
Thickness
0.35 mil
Size
24 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSL2424LTK
Zoro #
G5205180
UPC #
762935902049
Country of Origin
United States

Dimensions

Thickness
0.35 mil
Size
24 in x 24 in
Height
24 in
Width
24 in

Details

Capacity
10 gal
Strength Rating
Light-Duty
Material
Linear Low-Density Resin
Color
Black
Item
Trash Bags
Package Configuration
20 Rolls of 50 Bags
Bags Per Roll
1000
Application
Can Liner

Description

Inteplast Group Institutional Low-Density Can Liners, 10 gal, 0.35 mil, 24" x 24", Black, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.