This item is Discontinued.

Inteplast Inteplast Group S284822KSJ 28 x 48 in. 22 Micron High Density Can Liner; Black - 150 per Case S284822KSJ

Inteplast Group S284822KSJ 28 x 48 in. 22 Micron High Density Can Liner; Black - 150 per Case (Discontinued)

  • Mfr # S284822KSJ
  • Zoro # G103890765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S284822KSJ
Zoro #
G103890765
UPC #
762935026851
Country of Origin
United States

Details

Item
Trash Bags

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Interleaved for easy dispensing
  • Made from Formosa resins for reliability and consistency
  • Star-sealed bottom distributes weight evenly and creates a seal up to eight times stronger than the film itself
  • Innovative clamshell box with E-Z identification eliminates confusion
  • 150 per case
Specifications
  • Color: Black
  • Material: Resins
  • Density: High
  • Thickness: 22 micron
  • Size: 28 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.