COMMERCIAL PRIMO; 4x1 Gal., 4PK

  • Mfr # FICCB-GP-04X1-0684

  • Zoro # G009992730


product price:  $61.19
/pk 4, $15.30/ea

Key Features

Cleaner Form
Liquid
Fragrance
Lavender
Color
Purple
Depth
12.625 in
Width
12.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FICCB-GP-04X1-0684
Zoro #
G009992730
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.625 in
Width
12.625 in
Height
12.375 in

Details

Item
Primo All Purpose Cleaner
Cleaner Form
Liquid
Fragrance
Lavender
Color
Purple
Flash Point
None
pH Level
Neutral

Description

Concentrated, multi-purpose cleaner/deodorizer, lavender fragrance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.