
RTG ALL PURPOSE CLEANER WITH BLEACH; 6x34 oz., 6PK
Mfr # FICCB-QS-6X34-RAPC
Zoro # G909992731
product price:Â $44.19
/pk 6, $7.36/eaKey Features
Specific Gravity
1.04
Depth
9.438 in
Cleaner Form
Liquid
Width
9.125 in
Fragrance
Characteristic bleach odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FICCB-QS-6X34-RAPC
Zoro #
G909992731
UPC #
-
Country of Origin
United States
Dimensions
Depth
9.438 in
Width
9.125 in
Height
11.75 in
Details
Specific Gravity
1.04
Cleaner Form
Liquid
Fragrance
Characteristic bleach odor
Flash Point
None
Item
RTG All Purpose Cleaner with Bleach
Color
Clear, faint yellow
pH Level
11/13
Description
Ready to go one step all purpose cleaner with bleach.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.