Zoro Homepage

Storage Bin, Plastic, Clear, 6 in H, 3.9 in W, 10 in L

  • Mfr # 71630

  • Zoro # G8671517


product price: $14.89
/ea

Key Features

Color
Clear
Load Capacity
60 oz
Material
Plastic
Overall Length
10 in
Overall Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71630
Zoro #
G8671517
UPC #
81492716303
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
3.9 in
Overall Height
6 in

Details

Color
Clear
Load Capacity
60 oz
Material
Plastic
Item
Storage Bin

Description

This clear plastic storage bin can be used in a number of different areas in your home. Use the small parts storage bin to help with kitchen pantry organization holding canned soups spices pastas and more. Helps keep your every day life organized.


  • • Strong durable plastic construction
  • • Easy to clean
  • • Deeper Bin is great for storing taller items
  • • Durable and functional for all your organization needs
  • • Ideal for organizing your fridge or pantry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.