Shop INTERION BY GLOBAL INDUSTRIAL
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
44 in D X 44 in H, 124 in W X Gray
- Mfr # 249010CG
- Zoro # G711864554
product price:Â
$
2,642.99
/ea
Key Features
Overall Width
124 in
Overall Depth
44 in
Overall Height
44 in
Color
Gray
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249010CG
- Zoro #
- G711864554
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 124 in
- Overall Depth
- 44 in
- Overall Height
- 44 in
Description
Interion By Global Industrial reception stations are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12inD reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16in diameter cable management grommet openings. Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood MDF frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. U-Shaped Reception Station includes a 48inW and a 60inW desk. Desks accept installation of Optional Storage options sold separately including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.