Shop INTERION BY GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 in D X Back: 60 in; Side: 42 in H, 60 in W X Steel, Gray
- Mfr # 240315GY
- Zoro # G211937789
product price:Â
$
871.99
/ea
Key Features
Overall Width
60 in
Overall Depth
48 in
Overall Height
Back: 60 in; Side: 42 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240315GY
- Zoro #
- G211937789
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Gray
- Material
- Steel
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 48 in
- Overall Height
- Back: 60 in; Side: 42 in
Description
Preconfigured cubicles are great for use as call centers and carrels. These office partitions utilize a 5ftH back and 3-1/2ftH short side panels to make the ideal call center, study carrel, testing carrel and more. Call center cubicles help reduce noise, create privacy & use space efficiently. The divider Panels are flame retardant to meet the California 117 flammability standard. 1-3/4in thick fabric upholstered partition panels feature an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer to offer optimum safety and rigidity. Privacy panels include adjustable leveling feet for uneven surfaces. Easy Assembly. Brand is Interion By Global Industrial. 1 Year Limited Warranty. Starter Kit Includes: 1 5ftW x 5ftH Back Panel. 2 4ftW x 3-1/2ftH Side Panels. Necessary Hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.