72 in D X 60 in H, 72 in W X Fabric Panels / Wood Frame / Steel Connectors, Gray
- Mfr # 236619GY
- Zoro # G411937343
product price:Â
$
1,292.99
/ea
Key Features
Overall Width
72 in
Overall Depth
72 in
Overall Height
60 in
Material
Fabric Panels / Wood Frame / Steel Connectors
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 236619GY
- Zoro #
- G411937343
- UPC #
- 707022027984
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 72 in
- Overall Height
- 60 in
Details
- Color
- Gray
- Material
- Fabric Panels / Wood Frame / Steel Connectors
- Assembled/Unassembled
- Unassembled
Description
Gray partition panels help reduce noise, create privacy & use space efficiently. Use Interion By Global Industrial Preconfigured Partitioned Offices to create private office spaces, cubicles, reception stations and call centers for any office environment. Panels are flame retardant to meet the California 117 flammability standard. 1-3/4 thick fabric upholstered panel features an interior engineered wood MDF frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition panels include adjustable leveling feet that are ideal for uneven surfaces. Easy assembly. 1 Year Limited Warranty. Starter Kit Includes: 7 3ftW x 5ftH Panels. Necessary Hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.