Shop FLEXISPOT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Office Pod, Black, Steel, 86 cfm
- Mfr # EP1SB-KIT
- Zoro # G023958941
product price:Â
$
6,610.99
/ea
Key Features
Furniture Included
1 Stool, Desk
Overall Depth
39 3/8 in
Air Circulation Frequency
86 cfm
Includes Ventilation Fan
Ventilation Fan Included
Includes
Adjustable LED Lighting System, Integrated Control Panel, Occupancy Sensors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP1SB-KIT
- Zoro #
- G023958941
- UPC #
- 840460403252
- Country of Origin
- Viet Nam
- Item
- Office Pod
- Furniture Included
- 1 Stool, Desk
- Air Circulation Frequency
- 86 cfm
- Includes Ventilation Fan
- Ventilation Fan Included
- Includes
- Adjustable LED Lighting System, Integrated Control Panel, Occupancy Sensors
- Series
- Quick Install Series
- Color
- Black
- Includes Interior Lighting
- Interior Lighting Included
- Input Voltage
- 100-240V
- Sound Reduction
- 25 dB
- Pod Weight
- 705.48 lb
- Air Circulation Volume
- 86 cfm
- Number of Wheels
- 4
- Number of Seating Positions
- 1
- Booth Weight Capacity
- 286.6 lb
- Assembly
- Partially Assembled
- Product Type
- Soundproof Office Pod
- Number of Locking Wheels
- 4
- Features
- 5-Layers of Soundproofing Panels, Quick Installation and Dismantling
- Frame Material
- Steel
- Power Outlets Included
- Power Outlet, USB-A, USB-C
- Wire Color
- Black
Dimensions
- Overall Depth
- 39 3/8 in
- Overall Width
- 39 3/8 in
- Overall Height - Minimum
- 90 1/2 in
- Overall Height - Maximum
- 90 1/2 in
- Fits Chest Size
- 5-Layers of Soundproofing Panels, Quick Installation and Dismantling
Description
Office Pod,Black,Steel,86 cfm
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.