Bar Table, 36 in W, 96 in L, 42 in H

  • Mfr # 695433

  • Zoro # G511928753


product price: $654.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
36 in
Length
96 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695433
Zoro #
G511928753
UPC #
707022034081
Country of Origin
China

Dimensions

Width
36 in
Length
96 in
Height
42 in

Details

Item
Bar Table

Description

Bar Height Computer Workstation with Power Apron/Charging Outlets, Light Gray, 96inW x 36inD x 42inH. Interion Bar Height Computer Workstations combine durability with on-the-go productivity. 42in height provides comfort for standing and a foot rest for sitting when using a standard stool. Durability comes from a heavy duty steel frame supporting a 96in x 36in Super-strong, easy to clean bench top made of high pressure plastic Light Gray laminate-faced wood-core. It provides a smooth, tough working surface for many applications. Productivity comes from 12 AC power outlets - three pairs on each of the long sides of the table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.