Zoro Homepage

Collaboration Table, 30 in L X 30 in H

  • Mfr # 694858

  • Zoro # G411892437


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694858
Zoro #
G411892437
UPC #
-
Country of Origin
China

Dimensions

Length
30 in
Height
30 in

Details

Item
Collaboration Table

Description

Interion Open Office/Agile Office Collaborative Desk, Single Sided, 60inW x 30inD x 30inH. Interion By Global Industrial ; Open Office/Agile Office Collaborative Desk - A clean and modular design which can be configured for any office space. This open concept minimizes the interruption of the surroundings, creating a sleek and modern collaborative work environment. The work surface is made of a durable white laminate finish over wood fiberboard and is supported by heavy duty steel tube legs in satin black. Each leg has level-adjustable non-marring feet for stability. Also available in double workstation configuration. 2 or 3-drawer matching file drawer available. Easy to clean and assemble. Contact Global Industrialfts free Space Planning Service for office layout assistance at 1-800-645-1232 or email sales@globalindustrial.com.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.