Dining Table, 42 in W, 42 in L, 29 in H
- Mfr # 695675GY
- Zoro # G811936779
product price:Â
$
461.99
/ea
Key Features
Width
42 in
Length
42 in
Height
29 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695675GY
- Zoro #
- G811936779
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 42 in
- Length
- 42 in
- Height
- 29 in
Details
- Item
- Dining Table
- Assembled/Unassembled
- Unassembled
Description
300 lbs. weight capacity. Low maintenance and easy to clean. Durable, particleboard laminate top is moisture and mold resistant. Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion Square Restaurant Table. The 1-1/4in thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.