Hanging Clamps, Silver, Steel, 30 in W, 2 in H, 3/4 in D

  • Mfr # 316108

  • Zoro # G411936629


product price:  $145.99
/pk 6, $24.33/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
30 in
Height
2 in
Material
Steel
Depth
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316108
Zoro #
G411936629
UPC #
707022403443
Country of Origin
China

Dimensions

Width
30 in
Height
2 in
Depth
3/4 in

Details

Item
Hanging Clamps
Color
Silver
Material
Steel

Description

Durable, steel constructed clamps grip and hold documents securely for easy storage and accessibility. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Available in package quantities of 6. 1 Year Limited Warranty. Measures 2in H x 30in W x 3/4in D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.