
Interion 2 Drawer Box/File Pedestal, Charcoal with Gray Cushion Top
Mfr # 695610
Zoro # G511865782
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Height
23-3/4 in
Overall Depth
20 in
Width
15 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695610
Zoro #
G511865782
UPC #
-
Country of Origin
Mexico
Dimensions
Height
23-3/4 in
Overall Depth
20 in
Width
15 in
Details
Color
Charcoal
Item
Pedestal
Assembled/Unassembled
Unassembled
Description
Interion Steel Pedestal with Gray Cushion. All steel 2 drawer pedestal from Interion By Global Industrial is perfect for your office desk. Pedestalfts low profile allows you to tuck it under the desk for convenient storage. Hidden casters add mobility. Features top drawer which includes an accessory tray and a file drawer able to hold both letter and legal sized files. Cushions create extra seating and are made with enhanced soil, stain and abrasion resistant polyester fabric. Greenguard Gold certified. To clean the fabric use water based cleaning agents for water based stains. For oil based stains, use solvent cleaners only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.