
Interion Antimicrobial Round Reception Ottoman, Black
Mfr # 695629BK-AM
Zoro # G111865625
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Width
18 in
Depth
18 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695629BK-AM
Zoro #
G111865625
UPC #
707022437585
Country of Origin
China
Dimensions
Height
18 in
Width
18 in
Depth
18 in
Details
Item
Ottoman
Assembly Required
No
Description
Fun, modular guest seating pieces from Interion: By Global Industrial can be configured in a multitude of ways and shapes to fit your specific needs. Pair together different shapes and colors to create fun reception or collaboration areas. Seats can double as ottomans or side tables. Padded with PU Leather over a sturdy wood frame. Overall Dimensions of Round Ottoman: 18inL x 18inW x 18inH This collection consists of rectangles, squares and circles in various colors. Upholstery is antimicrobial. BIFMA and Greenguard Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.