
Interion Antimicrobial Vinyl Medical Stool with Backrest, Black
Mfr # 240160ABK
Zoro # G811864010
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Steel Frame, Vinyl Seat
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240160ABK
Zoro #
G811864010
UPC #
-
Country of Origin
China
Details
Item
Scooter Stool
Material
Steel Frame, Vinyl Seat
Color
Black
Description
Interion Antimicrobial Vinyl Medical Stool with Backrest, Black . This Antimicrobial Vinyl Medical Stool is designed to fight fatigue and move easily. Medical Stool is upholstered in black antimicrobial vinyl that is treated to fight microbes and bacteria. Upholstered in durable vinyl for easy maintenance and cleaning. 25in diameter rugged powder coated steel base has smooth rolling dual wheel casters. 4in thick and 16in diameter cushion provides firm support that softens and contours to your body over time, ensuring a comfortable cushion for a long period of time. Comes with a removable backrest for maximum comfort and versatility. Pneumatic adjustment for 19in - 24in seat height range. Easy to assemble. Brand is Interion By Global Industrial. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.