Interion Deluxe Freestanding Office Partition Panel, 36-1/4inW x 61-1/2inH, Blue

  • Mfr # 694847FBL

  • Zoro # G911826697


product price: $253.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Overall Width
36-1/4 in
Overall Depth
1-3/4 in
Height (In.)
61-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694847FBL
Zoro #
G911826697
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
36-1/4 in
Overall Depth
1-3/4 in
Height (In.)
61-1/2 in

Details

Material
Steel
Color
Blue
Assembly Required
Yes

Description

36-1/4inW x 61-1/2inH Blue Deluxe Freestanding Office Partition Panel. Deluxe Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2inH x 1-3/4inD. Panels are made using 1-3/4in thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. 1 Year Limited Warranty. Note: The wood top cap is a non-weight bearing accent piece for decorative purpose only. Do not hook or hang any item on top of the panel for safety measures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.