Zoro Homepage

Interion Height Adjustable Table with Chair Bundle, 60inW x 30inD, Walnut W/ Black Base

  • Mfr # 695780WN-B

  • Zoro # G211863989


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Height
28 to 46 in
Assembled/Unassembled
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695780WN-B
Zoro #
G211863989
UPC #
-
Country of Origin
China

Dimensions

Width
60 in
Height
28 to 46 in
Depth
30 in

Details

Item
Office Desk Kit
Assembled/Unassembled
Unassembled

Description

For all of your home office needs, this easy-to-assemble bundle includes everything you need to set up an instant workspace - one height adjustable desk and one mesh back chair. Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28in to 46in and has a uniform capacity of 200 lbs. Pair this desk with our mesh back chair and you have a great workspace combo. Mesh chair features breathable mesh back, tilt tension control and a seat height adjustment of 18in - 21-1/2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.