Zoro Homepage

Interion Low Height 2 Drawer Pedestal, Black

  • Mfr # 695302

  • Zoro # G711864875


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19 in
Material
Steel
Overall Depth
20-1/2 in
Width
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695302
Zoro #
G711864875
UPC #
707022033923
Country of Origin
China

Dimensions

Height
19 in
Overall Depth
20-1/2 in
Width
15-1/2 in

Details

Color
Black
Material
Steel

Description

Interion By Global Industrial 2 Drawer Pedestal includes 1 box drawer and 1 file drawer. Low height profile allows you to use the top surface for storage. Box drawer includes plastic divider and accessory tray. File drawer includes full extension slides, hang rail to convert from letter sized to legal sized filing, and 1 caster to offer support and easy drawer maneuverability. 4 adjustable glides at the base create stability on uneven surfaces. Made of durable steel. Keys are not keyed alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.