
Interion Mobile Deluxe Office Partition Panel, 48-1/4inW x 46-1/2inH, Gray
Mfr # 694970MGY
Zoro # G911826505
product price:Â $284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Steel
Height (In.)
46-1/2 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
694970MGY
Zoro #
G911826505
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
48-1/4 in
Height (In.)
46-1/2 in
Details
Material
Steel
Color
Gray
Assembly Required
Yes
Description
Interion By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4in thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3in swivel casters all locking that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2inH x 1-3/4inD. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.