Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Interion Office Chair Mat for Carpet, 45inW x 53inL with 25in x 12in Lip, Straight Edge
- Mfr # 607900
- Zoro # G811864775
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Length
53 in
Width
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607900
- Zoro #
- G811864775
- UPC #
- 12544029799
- Country of Origin
- United States
- Color
- Clear
- Material
- Vinyl
Dimensions
- Length
- 53 in
- Width
- 45 in
Description
Interion Office Chair Mat for Carpeted Floor. This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat from Interion By Global Industrial will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. Mat underside has anchor points to keep mat firmly positioned on carpeted surfaces. This chair mat is ideal for low pile carpet up to 1/4in thick, including padding. Chair Mat Dimensions: 45inW x 53inL with 25in x 12in Lip, 1/10in thick. Straight Edge. GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.