Interion Pedestal Box File Cabinet, 3 Drawers, 16inW x 20inD x 29inH, Charcoal

  • Mfr # 248772

  • Zoro # G711864042


product price:  $340.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Height
29 in
Material
Steel
Overall Depth
20 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
248772
Zoro #
G711864042
UPC #
707022028240
Country of Origin
China

Dimensions

Height
29 in
Overall Depth
20 in
Width
16 in

Details

Color
Black
Material
Steel
Assembled/Unassembled
Unassembled
Item
Pedestal

Description

Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with charcoal finished steel. File Cabinet includes a finished steel top that allows unit to be used as a freestanding cabinet. Features 2 box drawers and 1 file drawer. File drawer accepts letter or legal size filing. Top box drawer includes supply organizer. Pedestal includes ganged cylinder lock and recessed handles. Includes adjustable leveling glides. Easy assembly. 1 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.