Office Desk, 24 in D X 30 in H, 36 in W X Steel Frame, Laminate Top, Gray

  • Mfr # 249012AGY

  • Zoro # G011864469


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Depth
24 in
Overall Height
30 in
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
249012AGY
Zoro #
G011864469
UPC #
707022029452
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
30 in

Details

Item
Office Desk
Color
Gray
Material
Steel Frame, Laminate Top
Assembled/Unassembled
Unassembled

Description

Interion By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16in diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return, Peninsula, Corner Desk or Corner Connector to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products