
Office Desk Kit, 24 in D X 30 in H, 72 in W X
Mfr # 670076GY-B1
Zoro # G711864455
product price:Â $929.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Overall Width
72 in
Overall Depth
24 in
Overall Height
30 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670076GY-B1
Zoro #
G711864455
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
72 in
Overall Depth
24 in
Overall Height
30 in
Details
Item
Office Desk Kit
Assembled/Unassembled
Unassembled
Description
For all of your home office needs, this easy-to-assemble bundle includes everything you need to set up an instant workspace - one desk, two storage pedestals and a fabric chair. Desk comes with a sturdy steel frame and a laminate top. Each steel pedestal features 2 drawers and a file cabinet which holds both letter and legal sized files. Multifunction chair includes adjustable height arms, extra thick 3-1/2in seat cushion and 2 ergonomic controls - one for height and one for seat and back tilt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.