Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Sit Stand Desk, 30 in D X 28 to 46 in H, 48 in W X
- Mfr # 695779GYGY
- Zoro # G611863664
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
30 in
Overall Height
28 to 46 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695779GYGY
- Zoro #
- G611863664
- UPC #
- -
- Country of Origin
- China
- Item
- Sit Stand Desk
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 30 in
- Overall Height
- 28 to 46 in
Description
Interion By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28in to 46in and has a uniform capacity of 232 lbs. Easy assembly. 5 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.