Sit Stand L-Desk, 24 in D X 23 to 48 in H, 60 in W X
- Mfr # 695777LMH
- Zoro # G511863795
product price:Â
$
966.99
/ea
Key Features
Overall Width
60 in
Overall Depth
24 in
Overall Height
23 to 48 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 695777LMH
- Zoro #
- G511863795
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 23 to 48 in
Details
- Item
- Sit Stand L-Desk
- Assembled/Unassembled
- Unassembled
Description
Adjustable height from 23in to 48in. 4 programmable height settings. Right and left hand reversible. Upgrade your workspace with the Interion L-Shaped Electric Height Adjustable Table. Easily reconfigurable, this table fits into corners and awkward spaces, making it ideal for a variety of corporate, home office, and school settings. Its sturdy, minimal steel frame design allows for more leg room and maneuverability, with convenient height adjustability that adapts to both sitting and standing positions. Plus, the additional tabletop space is perfect for those who use multiple monitors. 5 Year Limited Warranty. BIFMA and UL/cUL certified. Desk Measures: 60in W x 24in D. Return Measures: 36inW x 24inD. Overall Dimensions: 60inW x 60inD. Capacity: 265 lbs. Top color: Mahogany. Top construction: Laminate. Leg type: T-Leg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.