Zoro Homepage

Sit Stand L-Desk, 24 in D X 23 to 48 in H, 72 in W X

  • Mfr # 695778LGY

  • Zoro # G511863870


product price: $1,281.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
24 in
Overall Height
23 to 48 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695778LGY
Zoro #
G511863870
UPC #
-
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
23 to 48 in

Details

Item
Sit Stand L-Desk
Assembled/Unassembled
Unassembled

Description

Adjustable height from 23in to 48in. 4 programmable height settings. Right and left hand reversible. Upgrade your workspace with the Interion L-Shaped Electric Height Adjustable Table. Easily reconfigurable, this table fits into corners and awkward spaces, making it ideal for a variety of corporate, home office, and school settings. Its sturdy, minimal steel frame design allows for more leg room and maneuverability, with convenient height adjustability that adapts to both sitting and standing positions. Plus, the additional tabletop space is perfect for those who use multiple monitors. 5 Year Limited Warranty. BIFMA and UL/cUL certified. Desk Measures: 72in W x 24in D. Return Measures: 36inW x 24inD. Overall Dimensions: 72inW x 60inD. Capacity: 265 lbs. Top color: Gray. Top construction: Laminate. Leg type: T-Leg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.