
Sit Stand L-Desk, 24 in D X 23 to 48 in H, 72 in W X
Mfr # 695778LWNGY
Zoro # G711863755
product price:Â $1,114.99
/eaKey Features
Overall Width
72 in
Overall Depth
24 in
Overall Height
23 to 48 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
695778LWNGY
Zoro #
G711863755
UPC #
-
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
24 in
Overall Height
23 to 48 in
Details
Item
Sit Stand L-Desk
Assembled/Unassembled
Unassembled
Description
Adjustable height from 23in to 48in. 4 programmable height settings. Right and left hand reversible. Upgrade your workspace with the Interion L-Shaped Electric Height Adjustable Table. Easily reconfigurable, this table fits into corners and awkward spaces, making it ideal for a variety of corporate, home office, and school settings. Its sturdy, minimal steel frame design allows for more leg room and maneuverability, with convenient height adjustability that adapts to both sitting and standing positions. Plus, the additional tabletop space is perfect for those who use multiple monitors. 5 Year Limited Warranty. BIFMA and UL/cUL certified. Desk Measures: 72in W x 24in D. Return Measures: 36inW x 24inD. Overall Dimensions: 72inW x 60inD. Capacity: 265 lbs. Top color: Walnut. Top construction: Laminate. Leg type: T-Leg.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.