Standing Height Desk, 24 in D X 40 in H, 72 in W X

  • Mfr # 695594

  • Zoro # G711865346


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Overall Depth
24 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695594
Zoro #
G711865346
UPC #
707022035781
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
40 in

Details

Item
Standing Height Desk

Description

Interion Open Plan Standing Height Desk, 72inW x 24inD x 40inH, Light Gray Top with Black Base. Configure an office environment of your choice using the open desking system From Interion By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create inLin and inUin shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. Standing Height Desks promote more movement and reduce the risk of shoulder and back pain. It lends itself to a more collaborative work environment and may help improve overall productivity. All hardware to connect desks is included. Desk Dimensions: 72inW x 24inD x 40inH.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.