Shop INTERLAKE MECALUX
See all product information
Create Account
Double Flanged Cross Bar, 36 in. L, Gray
- Mfr # IA004B03600Z000000
- Zoro # G716567481
product price:Â
$
10.89
/ea
Key Features
Overall Width
36 in
Finish
Powder Coated
Load Capacity
1810 lb
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IA004B03600Z000000
- Zoro #
- G716567481
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cross Bar
- Finish
- Powder Coated
- Load Capacity
- 1810 lb
- Material
- Steel
- Color
- Gray
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 36 in
Description
Cross Bar, Overall Width 36 in, 1810 lb Load Capacity, Steel, Gray, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.