Shop STEEL KING

Channel Beam, 4 in H, 96 in W, 3 in D, Yellow

  • Mfr # CB7XH400096BP52-40YW-2PK
  • Zoro # G8704403

product price: 
$
204.99
/pk of 2, $102.50/ea
Free Shipping & Returns

Key Features

Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB7XH400096BP52-40YW-2PK
Zoro #
G8704403
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
3 in
Overall Height
4 in
Overall Width
96 in
Beam Height
4 in
Width
96"
Height
4"

Details

Pallet Rack Item
Beam
Beam Gauge
7 ga
Pallet Rack Construction
Bolted
Color
Yellow
Pallet Rack Style
Structural
Load Capacity
7,120 lb
Item
Channel Beam
Capacity per Shelf
6840 lb.
Standards
RMI
Material
Steel
Mounting
Floor
Finish
Powder Coated
Pallet Rack Beam Style
Channel Beam
Includes
Hardware
Duty Rating
Heavy-Duty
Beam Style
Channel
Pallet Rack Connection Type
Bolted
Pallet Rack Metal Forming Type
Structural
Shell Material
Steel
Wire Color
Yellow

Description

Channel Beam, 7 ga, Beam Height 4 in, Channel Beam Style, Bolted Pallet Rack Connection Type, Structural Pallet Rack Metal Forming Type, Overall Depth 3 in, Overall Height 4 in, Overall Width 96 in, 7,120 lb Load Capacity, Duty Rating Heavy-Duty, Steel, Powder Coated, Yellow, Hardware, RMI, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.