Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GEC 8482; Pallet Rack Upright Frame 42"D x 192"H

  • Mfr # IE975F19242G

  • Zoro # G902609186


product price: $1,379.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE975F19242G
Zoro #
G902609186
UPC #
-
Country of Origin
United States

Details

Item
Pallet Rack Upright Frame

Description

PALLET RACK UPRIGHT FRAME 42"D X 192"H GLOBAL TEAR DROP PALLET RACK WELDED UPRIGHT FRAME WELDED UPRIGHT FRAMES ARE MADE WITH 13-GAUGE STEEL. PUNCHED ON 2" CENTERS FOR EASY BEAM ADJUSTMENT. LONG LASTING BAKED-ON ENAMEL FINISH. TO SELECT AN UPRIGHT BEAM DETERMINE THE TOTAL WEIGHT OF ALL PALLETS FOR EACH PAIR OF UPRIGHT FRAMES. ADD THE HEIGHT OF ALL PALLET LOADS, BEAM HEIGHT, ALLOWING 4" TO 8" CLEARANCE BETWEEN THE TOP OF THE LOAD AND THE BOTTOM OF THE BEAM ABOVE. THE TOP BEAM SHOULD BE A MINIMUM OF 6" LESS THAN THE MAXIMUM HEIGHT OF YOUR FORKLIFT REACH. FRAME DEPTH IS DETERMINED BY THE LENGTH OF THE PALLET. THE PALLET SHOULD OVERHANG THE FRAME BY 3" FRONT AND BACK. INTERCHANGEABLE WITH INTERLAKE, WIREWAY/HUSKY, UNARCO, STEEL KING, USP, SPEED RACK AND INVINCIBLE. CAPACITY BASED ON 36" BEAM SHELF SPACING. GLOBAL ¿ PALLET RACK DISCLAIMER: IF SEISMIC CONDITIONS APPLY, VERIFICATION OF CAPACITIES MUST BE CONFIRMED WITH A SEISMIC ENGINEER.GLOBAL IS NOT RESPONSIBLE FOR ENGINEERING, INSTALLATION AND/OR APPLICATION OF THIS MATERIAL. GLOBAL IS NOT RESPONSIBLE FOR PERMITS. IT IS THE FULL RESPONSIBILITY OF THE CUSTOMER TO CHECK THE CONTENTS AND QUANTITIES. THE (LBS) CAPACITY RATING (S) PROVIDED ARE FOR REFERENCE ONLY. THESE RATINGS APPLY TO STATIC (NON- SEISMIC) CONDITIONS ONLY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.