Digital Video Rec., 8 chan, 2 TB, 30 fps (Discontinued)
- Mfr # TVR-4408HD-2T
- Zoro # G1872556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TVR-4408HD-2T
Zoro #
G1872556
UPC #
-
Country of Origin
China
Dimensions
Hard Drive Size
2 TB
Width
17 13/32 in
Height
2 29/32 in
Depth
14 39/64 in
Details
Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
30
Number of Channels
8
Resolution
1080
Recording Time
Up to 30 days
Video Export Function
USB
Power Consumption
20W
Viewing Types
EZ Search, Timeline, Event, Archive, Log, Remote, Smartphone
Characteristics
Front Panel Control
Format Type
PAL, NTSC
Operating Temp.
14 Degrees to 131 Degrees F
Recording Modes
Manual, Schedule, Event, Time Lapse
Voltage Rating
100 to 240V AC
Standards
UL, CE
Connection
10/100/1000 Base-TX Ethernet
Image Type
H.264
Monitor Capacity
BNC, VGA, HDMI
Camera Inputs
88
Max. Frames per Second
30
Description
Digital Video Rec.,8 chan,2 TB,30 fps, Analog, Height 2-29/32 In., Width 17-13/32 In., Depth 14-39/64 In., Max. Frames Per Second 30, Power Consumption 20W, Voltage Rating 100 to 240VAC, 10/100/1000 Base-TX Ethernet Connection, Number of Channels 8, Camera Inputs 88, Resolution 1080, Recording Time Up to 30 Days, Hard Drive Size 2 TB, Video Export Function USB, Image Type H.264, Front Panel Control, Recording Modes Manual, Schedule, Event, Time Lapse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.