This item is Discontinued.

Interlogix Digital Video Recorder, 4 Channels, 1 TB TVR-1104C-1T

Digital Video Recorder, 4 Channels, 1 TB (Discontinued)

  • Mfr # TVR-1104C-1T
  • Zoro # G5761007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVR-1104C-1T
Zoro #
G5761007
UPC #
-
Country of Origin
China

Dimensions

Width
12-7/16"
Depth
8-3/4"
Height
1-3/4"
Hard Drive Size
1 TB

Details

Item
Digital Video Recorder
Includes
Power Cord, Remote Control, Mouse and Truvision Navigator Software
Camera Inputs
4
Recording Time
2160 hr.
Power Consumption
15W
Monitor Capacity
BNC, VGA, HDMI
Standards
UL Listed
Viewing Types
Full Screen, Multi-Screen or Sequential Switching with Preview, Playback, Local Display, Remote Viewer, Mobile Viewer
Operating Temp.
4 Degrees to 131 Degrees F
Connection
10/100 Mbps, Supports DHCP/PPPoE/DDNS
Format Type
H.264
Characteristics
Front Panel Control
Type
Real Time Recording
Dwell Time Settings
3 to 300 sec
Image Type
H.264
Recording Modes
Time Lapse, Event, Alarm
Resolution
1920 x 1080
Max. Frames Per Second
120
Number of Channels
4
Voltage Rating
120V AC
Video Export Function
USB 2.0 Port
Max. Frames per Second
120

Description

Digital Video Recorder, Real Time Recording, Height 1-3/4 In., Width 12-7/16 In., Depth 8-3/4 In., Max. Frames Per Second 120, Power Consumption 15W, Voltage Rating 120VAC, 10/100 Mbps, Supports DHCP/PPPoE/DDNS Connection, Number of Channels 4, Camera Inputs 4, Resolution 1920 x 1080, Recording Time 2160 hr., Hard Drive Size 1 TB, Video Export Function USB 2.0 Port, Image Type H.264, Front Panel Control, Dwell Time Settings 3 to 300 sec., Recording Modes Time Lapse, Event, Alarm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.