This item is Discontinued.

Interlogix Digital Video Recorder, Analog, 15W, 1 TB TVR-1204CHD-1T

Digital Video Recorder, Analog, 15W, 1 TB (Discontinued)

  • Mfr # TVR-1204CHD-1T
  • Zoro # G9622715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVR-1204CHD-1T
Zoro #
G9622715
UPC #
046188239580
Country of Origin
China

Dimensions

Hard Drive Size
1 TB
Width
12 13/32 in
Height
1 3/4 in
Depth
8 49/64 in

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
30
Number of Channels
4
Resolution
1920 x 1080
Recording Time
Up to 90 days
Includes
Power Cord, Truvision Navigator Software
Video Export Function
USB, CD/DVD
Power Consumption
15W
Camera Inputs
4
Format Type
H.264
Operating Temp.
14 Degrees to 131 Degrees F
Image Type
H.264
Voltage Rating
12V DC
Recording Modes
Time Lapse, Event, Alarm
Viewing Types
Full Screen, Multi-Screen or Sequential Switching with Preview, Playback, Local Display, Remote Viewer, Mobile Viewer
Standards
UL, CE
Characteristics
Front Panel Control
Monitor Capacity
BNC, VGA, HDMI
Dwell Time Settings
3 to 300 sec
Connection
10/100 Ethernet Interface
Max. Frames per Second
30

Description

Digital Video Recorder, Analog, Height 1-3/4 In., Width 12-13/32 In., Depth 8-49/64 In., Max. Frames Per Second 30, Power Consumption 15W, Voltage Rating 12VDC, 10/100 Ethernet Interface Connection, Number of Channels 4, Camera Inputs 4, Resolution 1920 x 1080, Recording Time Up to 90 days, Hard Drive Size 1 TB, Video Export Function USB, CD/DVD, Image Type H.264, Front Panel Control, Dwell Time Settings 3 to 300 sec., Recording Modes Time Lapse, Event, Alarm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.