This item is Discontinued.

Interlogix Network Video Recorder, 65W, 2 TB TVN-1004CS-2T

Network Video Recorder, 65W, 2 TB (Discontinued)

  • Mfr # TVN-1004CS-2T
  • Zoro # G9372596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVN-1004CS-2T
Zoro #
G9372596
UPC #
046188231751
Country of Origin
China

Dimensions

Included Hard Drive Size
2 TB
Width
12 13/32 in
Height
1 3/4 in
Depth
8 13/16 in

Details

Item
Network Video Recorder
Max. Frames Per Second
30
Number of IP Camera Inputs
4
Resolution
1920 x 1080
Recording Time
Up to 15 days
Video Export Function
USB, External HDD, Network
Power Required
48V DC
Power Consumption
65W
Operating Temp.
14 Degrees to 131 Degrees F
Dwell Time Settings
3 to 300 sec
Viewing Types
Full Screen, Multi-Screen or Sequential Switching with Preview, Playback, Local Display, Remote Viewer, Mobile Viewer
Network Interface
10/100/1000 mbps
Recording Modes
Time Lapse, Event, Alarm, Motion
Video Compression Format
H.264
Video Output
VGA, HDMI
Max. Frames per Second
30

Description

Network Video Recorder, Number of IP Camera Inputs 4, Recording Modes Time Lapse, Event, Alarm, Motion, Network Interface 10/100/1000 mbps, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.