This item is Discontinued.

Interlogix Power Supply, 120/240VAC, (8) Outlets TVPS-8-12DC

Power Supply, 120/240VAC, (8) Outlets (Discontinued)

  • Mfr # TVPS-8-12DC
  • Zoro # G1599571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVPS-8-12DC
Zoro #
G1599571
UPC #
-
Country of Origin
China

Dimensions

Width
12"
Depth
4"
Size
4"
Height
12"

Details

Item
Power supply
Color
Beige
Output Voltage
12.5VDC
Input Voltage
120/240VAC
Material
Aluminum
VA Rating
100
Characteristics
Wall Mount
Includes
(8) Individual Fuse-Protected Outputs, (3) Conductor Grounded Line Cords, Wall Mounting Hardware
For Use With
TruVision Line DC-Powered Cameras
Body Material
Aluminum

Description

Power Supply, VA Rating 100, For Use With TruVision Line DC-Powered Cameras, Color Beige, Includes (8) Individual Fuse-Protected Outputs, (3) Conductor Grounded Line Cords, Wall Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.