This item is Discontinued.

Interlogix Smoke detector camera, 2.8mm lens TVC-SDC2-HR

Smoke detector camera, 2.8mm lens (Discontinued)

  • Mfr # TVC-SDC2-HR
  • Zoro # G3105812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVC-SDC2-HR
Zoro #
G3105812
UPC #
046188208197
Country of Origin
Unknown

Dimensions

Height (In.)
2-39/64
Focal Length (mm)
2.80
Dia. (In.)
6-39/64
Width (In.)
6-39/64
Length (In.)
6-39/64
Depth (In.)
6-39/64

Details

Item
Covert Camera
Includes
12VDC Power Supply
Lens
2.8mm Fixed
Line Resolution
550
Power Consumption
100mA
Power Supply
350mA
Pixels
768(H) x 494(V)
Min. Light Level (Lux)
0.4
Voltage
12 V DC
Mount
Ceiling, Surface, Wall
Type
Smoke Detector
Scanning
525/60 Lines (NTSC) 625/50 Lines (PAL) Selectable

Description

Covert Camera, Pixels 768(H) x 494(V)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.